Compression Lug, Copper, 2-Hole

Item #: 0610897

Cat #: LCD1-38AD-E

UPC: 074983991426

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, Standard Barrel with Window, #1 AWG Wire, 3/8 Inch Stud Hole and Slotted Stud Hole, 5/8 Hole Spacing

Overview

Compression Lug, Copper, 2-Hole, Standard Barrel with Window, #1 AWG Wire, 3/8 Inch Stud Hole and Slotted Stud Hole, 5/8 Hole Spacing
Also known as: 074983991426, LCD1-38AD-E, PDTLCD138ADE

Specifications

Material: Copper
Mounting: 2-Hole
Stud Size: 3/8 in
Allowable Gauge Range: 1
Material: Copper
Stud Size: 3/8 in
Mounting: 2-Hole
Allowable Gauge Range: 1