Compression Lug, Copper, 2-Hole

Item #: 0610890
Cat #: LCD1-14BF-E
UPC: 074983568468
Call for price
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, Standard Barrel with Window, #1 AWG Wire, 1/4 Inch Stud Hole, .75 Hole Spacing, 90° Angle Tongue

Overview

Compression Lug, Copper, 2-Hole, Standard Barrel with Window, #1 AWG Wire, 1/4 Inch Stud Hole, .75 Hole Spacing, 90° Angle Tongue
Also known as: 074983568468, LCD1-14BF-E, PDTLCD114BFE

Specifications

Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 1
Material: Copper
Allowable Gauge Range: 1
Mounting: 2-Hole

Customer Reviews

No reviews for this product
(0)