
Masonry Box, 3-Gang, 2-1/2" Deep, 1/2 " & 3/4" KOs, Metallic
Item #: 0610866
Cat #: M3250
UPC: 687855492855
$ 52.80 EA
Company wide:
17
in stock
Documents & Guides
3-Gang, Non-Gangable, Masonry Box, Welded, Metallic. Depth: 2-1/2". Side Knockouts: (10) 1/2" & 3/4" Concentric KOs. Bottom Knockouts: (6) 1/2" & 3/4" Concentric KOs. Cubic Inches: 46.5".
Overview
3-Gang, Non-Gangable, Masonry Box, Welded, Metallic. Depth: 2-1/2". Side Knockouts: (10) 1/2" & 3/4" Concentric KOs. Bottom Knockouts: (6) 1/2" & 3/4" Concentric KOs. Cubic Inches: 46.5".
Features:With 1/2 And 3/4 IN Concentric Conduit Knockouts, Standard:UL E18095, Number Of Outlet:16, Material:Steel, Size:5.4375 X 2.5 X 3.75IN, Cubic Capacity:46.5CI
Also known as: 687855492855, M3250, APPM3250
Specifications
| Gangs: | 3 |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Screw On, Nail On |
| Depth: | 2 1/2 in |
| Cubic Inches: | 46.500 in³ |
| Gangs: | 3 |
| Mounting: | Screw On, Nail On |
| Cubic Inches: | 46.500 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Depth: | 2 1/2 in |