Compression Lug, Copper, 2-Hole

Item #: 0610840

Cat #: LCD1-14A-E

UPC: 074983382934

$ 15.32 EA
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, Standard Barrel with Window, #1 AWG Wire, 1/4 Inch Stud Hole, .63 Hole Spacing

Overview

Compression Lug, Copper, 2-Hole, Standard Barrel with Window, #1 AWG Wire, 1/4 Inch Stud Hole, .63 Hole Spacing
Also known as: 074983382934, LCD1-14A-E, PDTLCD114AE

Specifications

Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 1
Stud Size: 1/4 in
Material: Copper
Allowable Gauge Range: 1
Mounting: 2-Hole
Stud Size: 1/4 in