Metal Fresnel Lens Trim, Wet Location, 5", White

Item #: 0610806

Cat #: B505WH

UPC: 847801003768

Company wide:
0 in stock
Documents & Guides
Metal Fresnel Lens Trim, Wet Location, Diameter: 5 inch, Color: White

Overview

Metal Fresnel Lens Trim, Wet Location, Diameter: 5 inch, Color: White
Also known as: 847801003768, B505WH, ETEB505WH

Specifications

Diameter: 5 in
Color: White
Type: Wet Location Trim
Diameter: 5 in
Type: Wet Location Trim
Color: White