Compression Lug, Copper, 2-Hole

Item #: 0610774

Cat #: LCD1/0-14AH-X

UPC: 074983567195

$ 21.70 EA
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, Standard Barrel with Window, 1/0 AWG Wire, 1/4 Inch Stud Hole, .63 Hole Spacing, 45° Angle Tongue

Overview

Compression Lug, Copper, 2-Hole, Standard Barrel with Window, 1/0 AWG Wire, 1/4 Inch Stud Hole, .63 Hole Spacing, 45° Angle Tongue
Also known as: 074983567195, LCD1/0-14AH-X, PDTLCD1014AHX

Specifications

Material: Copper
Mounting: 2-Hole
Angle: 45°
Allowable Gauge Range: 1/0
Material: Copper
Angle: 45°
Mounting: 2-Hole
Allowable Gauge Range: 1/0