Panel For Concept Enclosure, 12" x 12", Steel/Galvanized

Item #: 0610752

Cat #: CP1212G

UPC: 783510264291

$ 25.97 EA
Company wide:
2 in stock
Panel For Concept Enclosure, 12 Inch x 12 Inch, Steel/Galvanized

Overview

Panel For Concept Enclosure, 12 Inch x 12 Inch, Steel/Galvanized

nVent HOFFMAN HOFCP1212G panels are taller and wider than corresponding NEMA-size panels. Metal panels are 14 or 12 gauge steel and painted white or have a conductive finish. They include a formed flange along any side that is longer than 22.20 in. (564 MM). Optional wood panels are made of 3/4-IN. plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet.

Also known as: 783510264291, CP1212G, HOFCP1212G

Features & Benefits

  • Painted white or conductive finish
  • Include a formed flange along any side that is longer than 22.20 in (564 mm)
  • Optional wood panels are made of 3/4-in plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet

Specifications

Width: 10.200 in
Finish: Galvanized
Height: 10.200 in
Width: 10.200 in
Height: 10.200 in
Finish: Galvanized