Compression Lug, Copper, 2-Hole

Item #: 0610744

Cat #: LCD1000-12-3

UPC: 074983901128

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, Standard Barrel with Window, 1000 kcmil Cable, 1/2 Inch Stud Hole, 1.75 Hole Spacing

Overview

Compression Lug, Copper, 2-Hole, Standard Barrel with Window, 1000 kcmil Cable, 1/2 Inch Stud Hole, 1.75 Hole Spacing
Also known as: 074983901128, LCD1000-12-3, PDTLCD1000123

Specifications

Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 1000
Stud Size: 1/2 in
Material: Copper
Allowable Gauge Range: 1000
Mounting: 2-Hole
Stud Size: 1/2 in