Adjustable Wrench, 10"

Item #: 0610732

Cat #: 35-021

UPC: 783250605477

$ 53.33 EA
Company wide:
1 in stock
Documents & Guides
Adjustable Wrench, Overall Length: 10", Jaw Capacity: 1-5/16"

Overview

Adjustable Wrench, Overall Length: 10", Jaw Capacity: 1-5/16"
Also known as: 783250605477, 35-021, IDE35021

Specifications

Type: Wrench, Adjustable
Length: 10 in
Standards: California Proposition 65
Type: Wrench, Adjustable
Standards: California Proposition 65
Length: 10 in