Ratch-a-Nut™ 9-in-1 Screwdriver

Item #: 0610729

Cat #: 35-988

UPC: 783250605224

$ 29.82 EA
Company wide:
253 in stock
Documents & Guides
9-In-1 Ratch-A-Nut Ratchet Screwdriver, Includes: Slotted (1/4", 3/16"), Phillips (#1, #2), Nut Drivers (1/4", 5/16", 7/16"), Wire-Nut® Connector Wrench, Wire Looping Hole

Overview

9-In-1 Ratch-A-Nut Ratchet Screwdriver, Includes: Slotted (1/4", 3/16"), Phillips (#1, #2), Nut Drivers (1/4", 5/16", 7/16"), Wire-Nut® Connector Wrench, Wire Looping Hole

Ratch-a-Nut™ 9-in-1 Screwdriver includes 1/4 in. and 3/16 in. slotted, size 1 and size 2 Phillips, 1/4 in., 5/16 in., 7/16 in. Nutdrivers, ratcheting screwdriver end and ratcheting wire connector wrench. It has an ergonomic, slip-free comfort grip, textured handle that accepts Twist-a-Nut™ replacement bits. It features a premium screwdriver ratchet mechanism that can handle high torque without failure and a ratcheting wire connector wrench that prevents finger fatigue as well as gets in tight spots.

Also known as: 783250605224, 35-988, IDE35988

Specifications

Diameter: 7/16 in, 3/16 in, 1/4 in, 5/16 in
Type: Racheting, Screwdriver
Size: # 1, # 2
Standards: California Proposition 65
Diameter: 7/16 in, 3/16 in, 1/4 in, 5/16 in
Size: # 1, # 2
Type: Racheting, Screwdriver
Standards: California Proposition 65