$ 9.58 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
Wallplate, 3.281IN Box Mounting, Zinc Coated Finish, Application: Commercial, Standard: UL 883, Size: 6.375 X 4.5IN, Number of Gangs: 3, Cutout: (1) Duplex Receptacle, (2) Blank, Material: Cold Rolled Steel, Thickness: 0.03IN
Overview
Wallplate, 3.281IN Box Mounting, Zinc Coated Finish, Application: Commercial, Standard: UL 883, Size: 6.375 X 4.5IN, Number of Gangs: 3, Cutout: (1) Duplex Receptacle, (2) Blank, Material: Cold Rolled Steel, Thickness: 0.03IN
Also known as: 095327894234, 89423, MUL89423
Specifications
No Specifications Available