Blue Plastic, 3.00" Long Body, Padlock

Item #: 0610615

Cat #: PSL-8BU-LB

UPC: 074983968220

Call for price
Company wide:
0 in stock
Documents & Guides
Non-conductive padlock, 1.57" X 3.00" body, blue.

Overview

Non-conductive padlock, 1.57" X 3.00" body, blue.
Also known as: 074983968220, PSL-8BU-LB, PDTPSL8BULB

Specifications

Color: Blue
Material: Aluminum
Color: Blue
Material: Aluminum