Brown Plastic, 3.00" Long Body, Padlock

Item #: 0610608

Cat #: PSL-8BR-LB

UPC: 074983968190

Call for price
Company wide:
0 in stock
Documents & Guides
Non-conductive padlock, 1.57" X 3.00" body, brown.

Overview

Non-conductive padlock, 1.57" X 3.00" body, brown.
Also known as: 074983968190, PSL-8BR-LB, PDTPSL8BRLB

Specifications

Color: Brown
Material: Aluminum
Color: Brown
Material: Aluminum