Compression Lug, Copper, 2-Hole

Item #: 0610587

Cat #: LCCX8-38DH-L

UPC: 074983425327

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, Flex, Long Barrel, #8 AWG Wire, 3/8" Stud Hole, 1 Hole Spacing, 45° Angle Tongue

Overview

Compression Lug, Copper, 2-Hole, Flex, Long Barrel, #8 AWG Wire, 3/8" Stud Hole, 1 Hole Spacing, 45° Angle Tongue
Also known as: 074983425327, LCCX8-38DH-L, PDTLCCX838DHL

Specifications

Material: Copper
Mounting: 2-Hole
Angle: 45°
Stud Size: 3/8 in
Allowable Gauge Range: 8
Material: Copper
Angle: 45°
Allowable Gauge Range: 8
Mounting: 2-Hole
Stud Size: 3/8 in