Full Back Panel, 34" x 34", Mounting Hardware, Steel/Galvanized

Item #: 0610584

Cat #: PP99G

UPC: 783510144265

$ 375.54 EA
Company wide:
1 in stock
Documents & Guides
Full Back Panel, Size/dims: 34" x 34", Mounting Hardware Included, Material/finish: Galvanized Steel

Overview

Full Back Panel, Size/dims: 34" x 34", Mounting Hardware Included, Material/finish: Galvanized Steel

nVent HOFFMAN HOFPP99G Optional Full Back Panel is 12 gauge galvanized steel. Mounting hardware is included with the enclosure.

Also known as: 783510144265, PP99G, HOFPP99G

Specifications

Height: 34 in
Color: Gray, White
Material: Steel
Width: 34 in
Special Program: Hoffman On Demand
Height: 34 in
Material: Steel
Special Program: Hoffman On Demand
Color: Gray, White
Width: 34 in