Compact Fluorescent Lamp, 23W, 4100K, PAR38, Medium

Item #: 0610575
Cat #: 1P382341K
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Compact Fluorescent Lamp, 23 Watt, Bulb: PAR38 (Blown Reflector), Base: Medium Screw (E26), Lumens: 1200, CRI: 82, Color Temperature: 4100K, Rated Average: 8,000 Hrs. 100W Equivalent.

Overview

Compact Fluorescent Lamp, 23 Watt, Bulb: PAR38 (Blown Reflector), Base: Medium Screw (E26), Lumens: 1200, CRI: 82, Color Temperature: 4100K, Rated Average: 8,000 Hrs. 100W Equivalent.
Also known as: 1P382341K, TCP1P382341K

Specifications

Color Temperature: 4100 (Cool White)
Base: Medium Screw (E26)
Wattage: 23
Color Rendering Index (CRI): 82
Volts AC: 120
Color: White
Type: Electronic
Shape: PAR38 (Sealed Beam)
Lumens: 1200
Light Technology: Fluorescent
Color Temperature: 4100 (Cool White)
Wattage: 23
Volts AC: 120
Type: Electronic
Lumens: 1200
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Color: White
Shape: PAR38 (Sealed Beam)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)