Compression Lug, Copper, 2-Hole

Item #: 0610554

Cat #: LCCX8-14A-L

UPC: 074983425266

$ 10.39 EA
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, Flex, Long Barrel, #8 AWG Wire, 1/4 Inch Stud Hole, .63 Hole Spacing

Overview

Compression Lug, Copper, 2-Hole, Flex, Long Barrel, #8 AWG Wire, 1/4 Inch Stud Hole, .63 Hole Spacing
Also known as: 074983425266, LCCX8-14A-L, PDTLCCX814AL

Specifications

Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 8
Stud Size: 1/4 in
Material: Copper
Allowable Gauge Range: 8
Mounting: 2-Hole
Stud Size: 1/4 in