Compression Lug, Copper, 2-Hole

Item #: 0610545

Cat #: LCCX8-10B-L

UPC: 074983425235

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, Flex, Long Barrel, #8 AWG Wire, #10 Stud Hole, .75 Hole Spacing

Overview

Compression Lug, Copper, 2-Hole, Flex, Long Barrel, #8 AWG Wire, #10 Stud Hole, .75 Hole Spacing
Also known as: 074983425235, LCCX8-10B-L, PDTLCCX810BL

Specifications

Material: Copper
Mounting: 2-Hole
Stud Size: #10
Allowable Gauge Range: 8
Material: Copper
Stud Size: #10
Mounting: 2-Hole
Allowable Gauge Range: 8