Compression Lug, Copper, 2-Hole

Item #: 0610543

Cat #: LCCX8-10BH-L

UPC: 074983428533

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, Flex, Long Barrel, #8 AWG Wire, #10 Stud Hole, .75 Hole Spacing, 45° Angle Tongue

Overview

Compression Lug, Copper, 2-Hole, Flex, Long Barrel, #8 AWG Wire, #10 Stud Hole, .75 Hole Spacing, 45° Angle Tongue
Also known as: 074983428533, LCCX8-10BH-L, PDTLCCX810BHL

Specifications

Material: Copper
Mounting: 2-Hole
Angle: 45°
Stud Size: #10
Allowable Gauge Range: 8
Material: Copper
Angle: 45°
Allowable Gauge Range: 8
Mounting: 2-Hole
Stud Size: #10