
Midsize Single-Gang QUICKPORT™ Wallplate, 3-Port, White
Item #: 0610500
Cat #: 41091-3WN
UPC: 078477137246
$ 2.89 EA
Company wide:
0
in stock
Documents & Guides
Midsize Single-Gang QUICKPORT™ Wallplate, 3-Port, White
Overview
Midsize Single-Gang QUICKPORT™ Wallplate, 3-Port, White
Midsize Single-Gang QUICKPORT Wallplates accept QUICKPORT snap-in modules to support multimedia applications with 1, 2, 3, 4, or 6 ports. Midsize wallplates are 3/8-inch taller and wider than standard wallplates. These wallplates are designed for applications where a one-piece, single-gang, economical flush-mount housing is desired to help cover irregular or oversized wall openings. The wallplates are made of a durable, smooth-finish nylon material and come in four color choices (white, light almond, ivory, and brown) with color-matched screws.
Also known as: 078477137246, 41091-3WN, LEV410913WN
Specifications
| Gangs: | 1 |
| Color: | White |
| Material: | Nylon |
| Number of Ports: | 3 |
| Gangs: | 1 |
| Material: | Nylon |
| Color: | White |
| Number of Ports: | 3 |