Compact Aluminum Body Padlock, 1.00" Sha

Item #: 0610499

Cat #: PSL-12YL

UPC: 074983003730

Call for price
Company wide:
0 in stock
Documents & Guides
Compact aluminum body padlock, 1.00" shackle, yellow.

Overview

Compact aluminum body padlock, 1.00" shackle, yellow.
Also known as: 074983003730, PSL-12YL, PDTPSL12YL

Specifications

Material: Aluminum
Color: Yellow
Material: Aluminum
Color: Yellow