Compact Aluminum Body Padlock, 1.00" Sha

Item #: 0610495

Cat #: PSL-12OR

UPC: 074983003716

Call for price
Company wide:
0 in stock
Documents & Guides
Compact aluminum body padlock, 1.00" shackle, orange.

Overview

Compact aluminum body padlock, 1.00" shackle, orange.
Also known as: 074983003716, PSL-12OR, PDTPSL12OR

Specifications

Color: Orange
Material: Aluminum
Color: Orange
Material: Aluminum