LOCKOUT, BALL Valve Label, 1.50" - 2.00"

Item #: 0610463

Cat #: PSL-1070PUR

UPC: 613056059412

Call for price
Company wide:
0 in stock
Documents & Guides
Lockout Tagout, Ball Valve label, 1 1/2" -2", Purple.

Overview

Lockout Tagout, Ball Valve label, 1 1/2" -2", Purple.
Also known as: 613056059412, PSL-1070PUR, PDTPSL1070PUR

Specifications

Color: Red, Black
Color: Red, Black