LOCKOUT, BALL Valve Label, 1.50" - 2.00"

Item #: 0610461

Cat #: PSL-1070GRN

UPC: 613056059405

Call for price
Company wide:
0 in stock
Documents & Guides
Lockout Tagout, Ball Valve label, 1 1/2" -2", Green.

Overview

Lockout Tagout, Ball Valve label, 1 1/2" -2", Green.
Also known as: 613056059405, PSL-1070GRN, PDTPSL1070GRN

Specifications

Color: Red, Black
Color: Red, Black