IND LGT 120V RES B PLST LENS

Item #: 0610441

Cat #: 10250T201NC4N

UPC: 782113370965

$ 282.28 EA
Company wide:
0 in stock
Documents & Guides
Eaton 10250T pushbutton, Heavy-Duty Indicating Light, Standard actuator, Incandescent, Resistor, Blue, Plastic, 120 V

Overview

Eaton 10250T pushbutton, Heavy-Duty Indicating Light, Standard actuator, Incandescent, Resistor, Blue, Plastic, 120 V

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.

Also known as: 782113370965, 10250T201NC4N, CUT10250T201NC4N

Specifications

Color: Blue
Type: Indicator, Illuminated
Material: Plastic
Color: Blue
Material: Plastic
Type: Indicator, Illuminated