Enclosed NEMA Full Voltage Non-reversing Starter

Item #: 0610439

Cat #: ECN05A1AJA

UPC: 782114050361

$ 2247.20 EA
Company wide:
0 in stock
Documents & Guides
NEMA Freedom Starter, Non-combination, 3-phase Magnetic, Size 00, NEMA Type 1, Indoor, Includes Hand/off/auto Selector Switch, Red Run Light

Overview

NEMA Freedom Starter, Non-combination, 3-phase Magnetic, Size 00, NEMA Type 1, Indoor, Includes Hand/off/auto Selector Switch, Red Run Light
Also known as: 782114050361, ECN05A1AJA, CUTECN05A1AJA

Specifications

Type: Starter, Non-Reversing, Non-Combination
IP/NEMA Rating: NEMA 1
Phase: 1
Type: Starter, Non-Reversing, Non-Combination
Phase: 1
IP/NEMA Rating: NEMA 1