Instrumentation Box, Type 4x Hinged Cover, Stainless Steel
Item #: 0610434
Cat #: LHC234616
UPC: 783510110246
$ 311.54 EA
Company wide:
0
in stock
Documents & Guides
Instrumentaton Enclosure, Landscape, Type 4/12, Hinge Cover, 230mm x 460mm x 155mm, Steel/Gray Powder Coat
Overview
Instrumentaton Enclosure, Landscape, Type 4/12, Hinge Cover, 230mm x 460mm x 155mm, Steel/Gray Powder Coat
When applications require mounting electrical components the full width of an enclosure, the landscape orientation of this aesthetic InLine Enclosure makes it possible. Full-width mounting brackets can be drilled anywhere along their length, providing maximum mounting flexibility.
Also known as: 783510110246, LHC234616, HOFLHC234616
Features & Benefits
- Metric dimensions
- Seams continuously welded and ground smooth
- External formed body flange channels away liquids
- Large perimeter body opening
- External welded-on mounting brackets for easy installation
- Bonding provision on cover and door
- Hardware kit includes panel mounting screws and grounding hardware
- Removable hinged door
- Self-grounding, slotted quarter-turn latches
- Door opens 180 degrees
Specifications
| Depth: | 155 mm |
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 3, NEMA 4 |
| Mounting: | Surface |
| Width: | 460 mm |
| Height: | 230 mm |
| Material: | Steel |
| Depth: | 155 mm |
| Mounting: | Surface |
| Height: | 230 mm |
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 3, NEMA 4 |
| Width: | 460 mm |
| Material: | Steel |