PDSTL FITTING 1 6A OPNG BZL INCL

Item #: 0610388

Cat #: 525ACT

UPC: 786564015055

$ 96.63 EA
Company wide:
0 in stock
6A opening with communication adapter on one side. Accommodates Wiremold Open System communication modules. NOTE: Four-piece service fittings include: housing and base plate. Receptacles included when indicated in part number description. 525 Series Service Fittings have 27 cubic inches (442ml) of capacity. NOTE: Four-piece service fittings include: housing and base plate. Receptacles included when indicated in part number description. 525 Series Service Fittings have 27 cu. in. (442ml) of capacity.

Overview

6A opening with communication adapter on one side. Accommodates Wiremold Open System communication modules. NOTE: Four-piece service fittings include: housing and base plate. Receptacles included when indicated in part number description. 525 Series Service Fittings have 27 cubic inches (442ml) of capacity. NOTE: Four-piece service fittings include: housing and base plate. Receptacles included when indicated in part number description. 525 Series Service Fittings have 27 cu. in. (442ml) of capacity.
Also known as: 786564015055, 525ACT, WMD525ACT

Specifications

Material: Die Cast Aluminum
Finish: Brushed Aluminum
Material: Die Cast Aluminum
Finish: Brushed Aluminum