Compression Lug, Copper, 2-Hole

Item #: 0610361

Cat #: LCCX6-38DF-L

UPC: 074983425440

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, Flex, Long Barrel, #6 AWG Wire, 3/8" Stud Hole, 1 Hole Spacing, 90° Angle Tongue

Overview

Compression Lug, Copper, 2-Hole, Flex, Long Barrel, #6 AWG Wire, 3/8" Stud Hole, 1 Hole Spacing, 90° Angle Tongue
Also known as: 074983425440, LCCX6-38DF-L, PDTLCCX638DFL

Specifications

Material: Copper
Mounting: 2-Hole
Stud Size: 3/8 in
Allowable Gauge Range: 6
Material: Copper
Stud Size: 3/8 in
Mounting: 2-Hole
Allowable Gauge Range: 6