LOCKOUT, PUSH BUTTON COVER RING ONLY, 22

Item #: 0610360

Cat #: PSL-1005

UPC: 613056107823

Call for price
Company wide:
0 in stock
Documents & Guides
Lockout Tagout, Push button Cover ring, Aluminum, 22.5mm.

Overview

Lockout Tagout, Push button Cover ring, Aluminum, 22.5mm.
Also known as: 613056107823, PSL-1005, PDTPSL1005

Specifications

Color: Aluminum
Material: Aluminum
Color: Aluminum
Material: Aluminum