ENCLOSURE NEMA 1 SURFACE 225A

Item #: 0610359
Cat #: TF225S
UPC: 783164007404
Call for price
Company wide:
0 in stock
Documents & Guides
GE's circuit breaker enclosures are UL Listed, CSA Certified and are suitable for use as service equipment (except as noted). The short circuit rating of the enclosure/circuit breaker combination is equal to the short circuit rating of the installed circuit breaker. ACCESSORIES Neutral Kit (non-GF applications) TNIA225 225S Amps 225 A

Overview

GE's circuit breaker enclosures are UL Listed, CSA Certified and are suitable for use as service equipment (except as noted). The short circuit rating of the enclosure/circuit breaker combination is equal to the short circuit rating of the installed circuit breaker. ACCESSORIES Neutral Kit (non-GF applications) TNIA225 225S Amps 225 A
Also known as: 783164007404, TF225S, ABBTF225S

Specifications

Mounting: Surface
Family / Style: F225
Mounting: Surface
Family / Style: F225

Customer Reviews

No reviews for this product
(0)