LOCKOUT, PUSH BUTTON COVER RING ONLY, 30

Item #: 0610356

Cat #: PSL-1002

UPC: 613056107793

Call for price
Company wide:
0 in stock
Documents & Guides
Lockout Tagout, Push button Cover ring, Aluminum, 30mm.

Overview

Lockout Tagout, Push button Cover ring, Aluminum, 30mm.
Also known as: 613056107793, PSL-1002, PDTPSL1002

Specifications

Color: Aluminum
Material: Aluminum
Color: Aluminum
Material: Aluminum