2000W 240V Wall Heater, White, w/stat

Item #: 0610351

Cat #: SED2024

UPC: 785360081936

$ 398.13 EA
Company wide:
0 in stock
Documents & Guides
Fan-Forced Wall Heater - SED Series, 2000/1500W, 240/208V, Built-in double-pole thermostat, Ideally suited for recessed shallow wall mount applications such as manufactured homes, White Grill

Overview

Fan-Forced Wall Heater - SED Series, 2000/1500W, 240/208V, Built-in double-pole thermostat, Ideally suited for recessed shallow wall mount applications such as manufactured homes, White Grill
Also known as: 785360081936, SED2024, BERSED2024

Specifications

Wattage: 1500, 2000
CFM: 50
Color: White
Volts AC: 240, 208
Mounting: Wall
Wattage: 1500, 2000
Color: White
Mounting: Wall
CFM: 50
Volts AC: 240, 208