Compression Lug, Copper, 2-Hole

Item #: 0610341

Cat #: LCCX6-38AH-L

UPC: 074983428687

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, Flex, Long Barrel, #6 AWG Wire, 3/8" Stud Hole, .63 Hole Spacing, 45° Angle Tongue

Overview

Compression Lug, Copper, 2-Hole, Flex, Long Barrel, #6 AWG Wire, 3/8" Stud Hole, .63 Hole Spacing, 45° Angle Tongue
Also known as: 074983428687, LCCX6-38AH-L, PDTLCCX638AHL

Specifications

Material: Copper
Mounting: 2-Hole
Angle: 45°
Allowable Gauge Range: 6
Material: Copper
Angle: 45°
Mounting: 2-Hole
Allowable Gauge Range: 6