General Purpose Relay, 24VAC

Item #: 0610333

Cat #: G7L2ABUBJCBAC24

UPC:

Company wide:
9 in stock
Documents & Guides
General Purpose Relay, G7L Series, 24 VAC, Screw Terminal

Overview

General Purpose Relay, G7L Series, 24 VAC, Screw Terminal
Also known as: G7L2ABUBJCBAC24, OMRG7L2ABUBJCBAC24

Specifications

Type: General Purpose Relay
Volts AC: 24
Type: General Purpose Relay
Volts AC: 24