Compression Lug, Copper, 2-Hole

Item #: 0610325

Cat #: LCCX6-14DF-L

UPC: 074983428670

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, Flex, Long Barrel, #6 AWG Wire, 1/4" Stud Hole, 1 Hole Spacing, 90° Angle Tongue

Overview

Compression Lug, Copper, 2-Hole, Flex, Long Barrel, #6 AWG Wire, 1/4" Stud Hole, 1 Hole Spacing, 90° Angle Tongue
Also known as: 074983428670, LCCX6-14DF-L, PDTLCCX614DFL

Specifications

Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 6
Material: Copper
Allowable Gauge Range: 6
Mounting: 2-Hole