Lantern, Outdoor, 1 Light, 100W Max, Forged Iron

Item #: 0610322

Cat #: 84049-185

UPC: 785652084041

Add to cart for price
Company wide:
0 in stock
Documents & Guides
Sea Gull Lighting; Wall Lantern; Yorktowne; Fixture Material: Diecastaluminum Body, Glass Shade; Fixture Finish: Forged Iron Body, Swirledmarbleize Shade; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Width: 8 In; Heigh

Overview

Sea Gull Lighting; Wall Lantern; Yorktowne; Fixture Material: Diecastaluminum Body, Glass Shade; Fixture Finish: Forged Iron Body, Swirledmarbleize Shade; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Width: 8 In; Heigh
Also known as: 785652084041, 84049-185, SEA84049185

Specifications

Base: Medium Screw (E26)
Wattage: 100
Color: Metallic
Volts AC: 120
Mounting: Wall
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Metallic
Mounting: Wall
Wattage: 100
Volts AC: 120
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)