Compression Lug, Copper, 2-Hole

Item #: 0610276

Cat #: LCCX500-38D-6

UPC: 074983579617

$ 88.12 EA
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, Flex, Long Barrel, 500 kcmil Cable, 3/8 Inch Stud Hole, 1 Hole Spacing

Overview

Compression Lug, Copper, 2-Hole, Flex, Long Barrel, 500 kcmil Cable, 3/8 Inch Stud Hole, 1 Hole Spacing
Also known as: 074983579617, LCCX500-38D-6, PDTLCCX50038D6

Specifications

Material: Copper
Mounting: 2-Hole
Stud Size: 3/8 in
Allowable Gauge Range: 500
Material: Copper
Stud Size: 3/8 in
Mounting: 2-Hole
Allowable Gauge Range: 500