Compression Lug, Copper, 2-Hole

Item #: 0610273

Cat #: LCCX500-12-6

UPC: 074983437931

$ 86.43 EA
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, Flex, Long Barrel, 500 kcmil Cable, 1/2 Inch Stud Hole, 1.75 Hole Spacing

Overview

Compression Lug, Copper, 2-Hole, Flex, Long Barrel, 500 kcmil Cable, 1/2 Inch Stud Hole, 1.75 Hole Spacing
Also known as: 074983437931, LCCX500-12-6, PDTLCCX500126

Specifications

Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 500
Stud Size: 1/2 in
Material: Copper
Allowable Gauge Range: 500
Mounting: 2-Hole
Stud Size: 1/2 in