Compression Lug, Copper, 2-Hole

Item #: 0610259

Cat #: LCCX4-38D-L

UPC: 074983425501

$ 15.28 EA
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, Flex, Long Barrel, #4 AWG Wire, 3/8 Stud Hole, 1 Hole Spacing

Overview

Compression Lug, Copper, 2-Hole, Flex, Long Barrel, #4 AWG Wire, 3/8 Stud Hole, 1 Hole Spacing
Also known as: 074983425501, LCCX4-38D-L, PDTLCCX438DL

Specifications

Material: Copper
Mounting: 2-Hole
Stud Size: 3/8 in
Allowable Gauge Range: 4
Material: Copper
Stud Size: 3/8 in
Mounting: 2-Hole
Allowable Gauge Range: 4