Telephone Cabinet, 36" x 24" x 4", Flush Mount

Item #: 0610249

Cat #: ATC36244F

UPC: 783510445096

$ 1110.26 EA
Company wide:
0 in stock
Telephone Cabinet, Flush Mount, Size/Dims: 36" x 24" x 4", Material/Finish: Galvanized/Gray.

Overview

Telephone Cabinet, Flush Mount, Size/Dims: 36" x 24" x 4", Material/Finish: Galvanized/Gray.

Telephone Cabinet Single-Door, Type 1 is used for mounting and protecting telephone terminations, telecommunications circuit accessories, cross-connect terminal block assemblies, maintenance terminal modules, cable-splice enclosures, network interface devices, wire-guide assemblies and telephone protectors in indoor applications.

Also known as: 783510445096, ATC36244F, HOFATC36244F

Specifications

Depth: 4 in
Width: 24 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Height: 36 in
Depth: 4 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Width: 24 in
Color: Gray
Height: 36 in