2
more

Copper Compression Lug, 2 Hole, #4 AWG F
Item #: 0610213
Cat #: LCCX4-14AH-L
UPC: 074983425464
Call for price
Company wide:
0
in stock
Documents & Guides
Two-hole, flex lug, long barrel, #4 AWG wire, 1/4 stud hole, .63 hole spacing, 45° angle tongue.
Overview
Two-hole, flex lug, long barrel, #4 AWG wire, 1/4 stud hole, .63 hole spacing, 45° angle tongue.
Also known as: 074983425464, LCCX4-14AH-L, PDTLCCX414AHL
Specifications
| Color: | Gray |
| Stud Size: | 1/4 in |
| Color: | Gray |
| Stud Size: | 1/4 in |