Compression Lug, Copper, 2-Hole

Item #: 0610210

Cat #: LCCX4-14AF-L

UPC: 074983425471

$ 19.63 EA
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, Flex, Long Barrel, #4 AWG Wire, 1/4" Stud Hole, .63 Hole Spacing, 90° Angle Tongue

Overview

Compression Lug, Copper, 2-Hole, Flex, Long Barrel, #4 AWG Wire, 1/4" Stud Hole, .63 Hole Spacing, 90° Angle Tongue
Also known as: 074983425471, LCCX4-14AF-L, PDTLCCX414AFL

Specifications

Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 4
Material: Copper
Allowable Gauge Range: 4
Mounting: 2-Hole