Compression Lug, Copper, 2-Hole

Item #: 0610155

Cat #: LCCX350-14BH-6

UPC: 074983426003

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, Flex, Long Barrel, 350 kcmil Cable, 1/4" Stud Hole, .75 Hole Spacing, 45° Angle Tongue

Overview

Compression Lug, Copper, 2-Hole, Flex, Long Barrel, 350 kcmil Cable, 1/4" Stud Hole, .75 Hole Spacing, 45° Angle Tongue
Also known as: 074983426003, LCCX350-14BH-6, PDTLCCX35014BH6

Specifications

Material: Copper
Mounting: 2-Hole
Angle: 45°
Allowable Gauge Range: 350
Material: Copper
Angle: 45°
Mounting: 2-Hole
Allowable Gauge Range: 350