Compression Lug, Copper, 2-Hole

Item #: 0610151

Cat #: LCCX350-14BF-6

UPC: 074983426195

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, Flex, Long Barrel, 350 kcmil Cable, 1/4" Stud Hole, .75 Hole Spacing, 90° Angle Tongue

Overview

Compression Lug, Copper, 2-Hole, Flex, Long Barrel, 350 kcmil Cable, 1/4" Stud Hole, .75 Hole Spacing, 90° Angle Tongue
Also known as: 074983426195, LCCX350-14BF-6, PDTLCCX35014BF6

Specifications

Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 350
Material: Copper
Allowable Gauge Range: 350
Mounting: 2-Hole