Insulated Long Nose Plier, w/Cutter, 8-1/2"

Item #: 0610128

Cat #: 35-9038

UPC: 783250216437

Company wide:
0 in stock
Documents & Guides
Insulated Long-Nose, Length: 8-1/2", Voltage: 1000 VAC, 1500 VDC

Overview

Insulated Long-Nose, Length: 8-1/2", Voltage: 1000 VAC, 1500 VDC
Also known as: 783250216437, 35-9038, IDE359038

Specifications

Length: 8 1/2 in
Type: Pliers, Long Nose Pliers
Volts AC: 1kV
Color: Orange
Standards: California Proposition 65
Length: 8 1/2 in
Volts AC: 1kV
Standards: California Proposition 65
Type: Pliers, Long Nose Pliers
Color: Orange