Compression Lug, Copper, 2-Hole

Item #: 0610118

Cat #: LCCX3/0-38DF-X

UPC: 074983425938

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, Flex, Long Barrel, 3/0 AWG Wire, 3/8" Stud Hole, 1 Hole Spacing, 90° Angle Tongue

Overview

Compression Lug, Copper, 2-Hole, Flex, Long Barrel, 3/0 AWG Wire, 3/8" Stud Hole, 1 Hole Spacing, 90° Angle Tongue
Also known as: 074983425938, LCCX3/0-38DF-X, PDTLCCX3038DFX

Specifications

Material: Copper
Mounting: 2-Hole
Stud Size: 3/8 in
Allowable Gauge Range: 3/0
Material: Copper
Stud Size: 3/8 in
Mounting: 2-Hole
Allowable Gauge Range: 3/0