Compression Lug, Copper, 2-Hole

Item #: 0610108

Cat #: LCCX300-38DH-6

UPC: 074983443000

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, Flex, Long Barrel, 300 kcmil Cable, 3/8" Stud Hole, 1 Hole Spacing, 45° Angle Tongue

Overview

Compression Lug, Copper, 2-Hole, Flex, Long Barrel, 300 kcmil Cable, 3/8" Stud Hole, 1 Hole Spacing, 45° Angle Tongue
Also known as: 074983443000, LCCX300-38DH-6, PDTLCCX30038DH6

Specifications

Material: Copper
Mounting: 2-Hole
Angle: 45°
Stud Size: 3/8 in
Allowable Gauge Range: 300
Material: Copper
Angle: 45°
Allowable Gauge Range: 300
Mounting: 2-Hole
Stud Size: 3/8 in