Compression Lug, Copper, 2-Hole

Item #: 0610105

Cat #: LCCX300-38DF-6

UPC: 074983443017

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, Flex, Long Barrel, 300 kcmil Cable, 3/8" Stud Hole, 1 Hole Spacing, 90° Angle Tongue

Overview

Compression Lug, Copper, 2-Hole, Flex, Long Barrel, 300 kcmil Cable, 3/8" Stud Hole, 1 Hole Spacing, 90° Angle Tongue
Also known as: 074983443017, LCCX300-38DF-6, PDTLCCX30038DF6

Specifications

Color: Red
Material: Copper
Mounting: 2-Hole
Stud Size: 3/8 in
Allowable Gauge Range: 300
Color: Red
Mounting: 2-Hole
Allowable Gauge Range: 300
Material: Copper
Stud Size: 3/8 in