Breaker, 135A, 2P, 120/240V, Type BR, 10 kAIC

Item #: 0610100

Cat #: BR2135B

UPC: 786676003650

$ 428.76 EA
Company wide:
0 in stock
135 Amp, 2-Pole, BR Plug-On Circuit Breaker with Qualified and Tapped Hole, 10 kAIC, Wire Size #4-2/0, 120/240 VAC.

Overview

135 Amp, 2-Pole, BR Plug-On Circuit Breaker with Qualified and Tapped Hole, 10 kAIC, Wire Size #4-2/0, 120/240 VAC.
Also known as: 786676003650, BR2135B, CUTBR2135B

Specifications

Amps: 135
Poles: 2
Volts AC: 120, 240
Family / Style: BR
Interrupt Rating AC: 10 kA
Amps: 135
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Poles: 2
Family / Style: BR